Beli connector rj45 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Deskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- RS PRO Rj45 Modular Connectoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- StarTech.com Cat6 LAN Cable 30.4m Category 6 Ethernet Cable Molded RJ45 Connector OrangeDeskripsi:Rated maximum frequency 650Mhz High-quality 24-gauge copper wire with color hoods for different departments ETL validated RJ45 molded connector Designed and tested to keep Near End Crosstalk (NEXT) and reflection loss within the allowable rangeConnect PoE-enabled devices to Gigabit networks Patch from network hub to distribution panel Connect workstations to RJ45 wall outlets Transfer data, audio, and video using Gigabit networksatribut:
- Cable Length (m): 30.5
- Color: Orange
- Connector: Yes
- Connector A: RJ-45
- Connector B: RJ-45
- Connector Shape: RJ-45 (male) - RJ-45 (male)
- Mass (kg): 1.25
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Standard: CAT6
- Structure: Stranded wire
- Terminal Connection: Conforms to TIA/EIA-568-B.1-2001 T568B
- Warranty Period: lifetime
- StarTech.com DisplayPort Cable / 2m / DisplayPort 1.2 / VESA Standard Certified Monitor Cable / 4K60Hz / DP Connector with Latch Male-MaleDeskripsi:High-Performance Cable: VESA-certified DisplayPort v1.2 cable (2m). Supports 4K/2K (3840x2400p 60Hz), 21.6Gbps bandwidth, HBR2, 8-channel audio, MST, GTC (precisely synchronized audio channels), and 3D stereo (2560x1600p 120Hz). Rugged Design: Flexible PVC strain relief and jacketing, durable ABS connector shell resists damage from bending and heavy use. Metal connector substructure provides EMI protection, and DP connectors with latches prevent accidental disconnection. High-Quality Construction: Gold-plated connectors and 28 AWG cable maintain signal integrity and stability. Aluminum-Mylar foil and copper braid EMI shielding ensures high-quality video and audio. Backward compatible with DP 1.1. Ideal for connecting monitors, projectors, and large displays (1080p/UHD/4K) in homes, offices, conference rooms, and classrooms. Ideal for professional workstations (such as FireProTM S9000/7000, W8100/7100/5100/R5000 graphics card-equipped systems). Specifications: 2m Black DisplayPort v1.2 DP Latching Connector Male Male 28 AWG PVC Cable Jacket, ABS Connector Shell Shield: Aluminum Mylar Foil Braid Supported Protocols: HBR 2/MST/GTC Lifetime WarrantyConnect your DisplayPort display to your PC or other DisplayPort sourceatribut:
- Cable Length (m): 2
- Cable Outer Diameter (mm): 7.3
- Color: Black
- Connector 1: DisplayPort
- Connector 2: DisplayPort
- Connector A: DisplayPort [20 pins]
- Connector B: DisplayPort [20 pins]
- Connector Shape: DisplayPort [20 pin] male - DisplayPort [20 pin] male
- Conversion Type: Male - Male
- Height (mm): 12.8
- Mass (g): 146
- Maximum Resolution: 4kx2k
- Plug: Nickel plating
- Product Width (mm): 20.9
- Shielding: Double shield (braided + aluminum foil)
- Standard: DisplayPort 1.1
- Supported Resolution: Up to 4k x 2k
- Transmission Speed (Gbps): 21.6
- HORIC Antenna Mixer/SplitterDeskripsi:Compatible with BS/CS/terrestrial digital/UHF/VHF! Can also be used as a mixer. Efficiently demultiplexes satellite waves (BS/CS) and terrestrial waves (UHF/VHF). It is a single demultiplexer. Please use it by connecting a commercially available or existing cable.atribut:
- Color: Black
- AS ONE Part Number: 64-6229-63
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Output Frequency (Hz): U/V output terminal 47-862 (MHz) + BS/CS output terminal 950-3224 (MHz)
- Input Frequency (MHz): 47 to 3224
- 3M Crimping Tool for Rj45 Modular PlugDeskripsi:Crimping tool for 3M [TM] RJ45 modular plug. Easy to hold and grip when crimping. For processing LAN cables and plugs.atribut:
- Applicable Modular Plugs: VOL-RJ45PLG-5ELL / SL, VOL-RJ45PLG-6LBL / SL
- RS PRO Male RJ45 ConnectorDeskripsi:Data plugs commonly used in networking and communication applications. Plugs conform to the FCC68 specification and are generally defined by WECO+ or RJ numbers. Each plug type is clearly identified by the number of contact positions followed by the number of contacts. By example a 6//4 plug has 6 contact positions with 4 contacts loaded. MMJ (Modular Modified Jack) and keyed versions are also available.RS PRO RJ45 Modular Data ConnectorIllustrations are of typical RJ plugs. The line drawings show typical configurations.atribut:
- Connector Type: RJ45
- Contact Material: Phosphor Bronze
- Contact Plating: Gold
- Ethernet Connector Type: RJ45 Connector
- Gender: Male
- Mounting Type: Cable Mount
- Number of Ways: 8P8C
- Orientation: Straight
- Shield Type: Unshielded
- MONOPRICE Coaxial CableDeskripsi:RG-6/U coaxial cable includes F-type connectors and is shorter than similar cable types. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is thin, flexible, and easy to bend for wall, ceiling, cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- Cable Fire Rating: General
- Coaxial Cable Type: RG-6/UL
- Conductor Finish: Copper-Clad
- Conductor Gauge (AWG): 18 AWG
- Conductor Material: Steel
- End 1 Connection Type: F-Type Male
- End 1 Number of Connections: 1
- End 2 Connection Type: F-Type Male
- End 2 Number of Connections: 1
- Fire Rating: Commercial
- Insulation Material: PE
- Jacket Material: PVC
- Maximum Impedance (ohm): 75
- NEC Article and Type: Not Rated
- Shielded: Shielded
- Shielding material: Aluminium-Mylar
- Total Number of Cables: 1
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- StarTech.com Dvi-D To Vga Active Conversion Adapter 1080PDeskripsi:Maximum resolution 1920x1080 No external power adapter requiredatribut:
- Cable Length (cm): 19
- Color: Black
- Connector A: DVI-D [25 pin], USB Micro-B [5 pin]
- Connector B: VGA (High Density D-Sub) [15 Pin]
- Connector Shape: VGA (High Density D-Sub) [15 Pin] Female - DVI-D [25 Pin] Male
- Conversion Type: Female - Male
- Female Mounting: VGA (High Density D-Sub) [15 Pin]
- Height (mm): 15
- Humidity (% RH): 40-85
- Length (mm): 248
- Male Mounting: DVI-D [25 pin]
- Maximum Resolution: [Analog] 1920x1200
- Operating Temperature (°C): 0 to 60
- Power Consumption (W): 1.3
- Product Width (mm): 45
- StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) + 2mDeskripsi:RJ45 connector clip protector Designed and tested to keep Near End Crosstalk (NEXT) within acceptable limits Colored hood color coded by department Strain relief mold prevents cable from sharp bends at RJ45 connector Reduces stress on plug termination points Manufactured with the highest quality components High quality 24 AWG copper wireDesigned for use in high-speed Ethernet networks Patch connection from hub to switchboard Connection from workstation to wall outletatribut:
- Cable Length (m): 2
- Conductor Size AWG (mm²): 24
- Connector A: RJ-45
- Connector B: RJ-45
- Locking Clip-tab Protection: Yes
- Shielding: UTP cable
- Standard: CAT5e
- Structure: Copper wire (stranded wire)
- Transmission Band (MHz): 350
- StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) + 3mDeskripsi:RJ45 connector clip protector Designed and tested to keep Near End Crosstalk (NEXT) within acceptable limits Colored hood color coded by department Strain relief mold prevents cable from sharp bends at RJ45 connector Reduces stress on plug termination points Manufactured with the highest quality components High quality 24 AWG copper wireDesigned for use in high-speed Ethernet networks Patch connection from hub to switchboard Connection from workstation to wall outletatribut:
- Cable Length (m): 3
- Conductor Size AWG (mm²): 24
- Connector: Yes
- Connector A: RJ-45
- Connector B: RJ-45
- Locking Clip-tab Protection: Yes
- Shielding: UTP cable
- Standard: CAT5e
- Structure: Stranded wire
- Transmission Band (MHz): 350
- RS PRO Male VGA to Male SVGA CableDeskripsi:RS PRO VGA/SVGA Cable, Male to Male, 1 mThis RS PRO video graphics array (VGA) to super video graphics array (SVGA) cable is designed for use in areas with limited space. With a length of just 1 m, the cable is suitable for devices that are close together and prevents excess loose cable from becoming a tripping hazard. A cable like this is one of the most common connectors for sending a video signal between computers and other devices. Both this cable and the connector hoods are sheathed in a low-smoke, zero-halogen PVC. This means that in the event of a fire, the jacket won't emit any toxic fumes. The cable is a standard male-to-male connector for use with computers, projectors and televisions. Both ends have metal thumb screws, so you can firmly secure the connections to prevent interruptions to the signal.atribut:
- Connector 1: VGA
- Connector 1 Gender: Male
- Connector 2: SVGA
- Connector 2 Gender: Male
Daftar Harga connector rj45 Terbaru November 2026
| 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN) | Rp969.900 |
| BELDEN Plugs (Connector) | Rp209.900 |
| Panduit Modular Plug RJ45 | Rp109.900 |
| RS PRO Rj45 Modular Connector | Rp369.900 |
| StarTech.com Cat6 LAN Cable 30.4m Category 6 Ethernet Cable Molded RJ45 Connector Orange | Rp1.399.900 |
| StarTech.com DisplayPort Cable / 2m / DisplayPort 1.2 / VESA Standard Certified Monitor Cable / 4K60Hz / DP Connector with Latch Male-Male | Rp479.900 |
| HORIC Antenna Mixer/Splitter | Rp209.900 |
| 3M Crimping Tool for Rj45 Modular Plug | Rp3.699.900 |
| WEIDMULLER IP20 Connectors (RJ45 Tool-free, straight and Angled) | Rp559.900 |
| RS PRO Male RJ45 Connector | Rp1.099.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/q5P106564941-1.jpg)
/mgP103242808-1.jpg)






/b5P104590401-1.jpg)


/h1P103242613-1.jpg)

%20%2B%20RJ45%20connector%20(with%20claw%20break%20prevention%20cover)%20%2B%202m/9iP113576342-9.jpg)

%20%2B%20RJ45%20connector%20(with%20claw%20break%20prevention%20cover)%20%2B%203m/a0P113576360-9.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)